Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Temperature Alert WIFI Edition Room Temperature Monitor, Includes Quick Start & Help Guide

Rollover image to zoom in

Click image to enlarge

Temperature Alert WIFI Edition Room Temperature Monitor, Includes Quick Start & Help Guide

Item #: WBM1109115

Sold By: A.M.I. Services

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $299.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Temperature @lert WIFI Edition Room Temperature Monitor, Includes Quick Start & Help Guide

Temperature@lert WiFi 330 is a low cost, high-performance device used to monitor ambient temperatures in order to protect materials and products in your home, office, server room, lab and/or commercial building. With its compact size and predrilled flange, the WiFi 330 allows for easy installation almost anywhere. Key features of the Temperature@lert WiFi 330 include real time temperature alarm alerts via email when the temperature or humidity rises or falls outside of your acceptable range, alerts when the temperature or humidity readings return to normal, the ability to set multiple temperature and humidity alarm settings, as well as daily status emails showing the previous day’s log of readings.

There is no activation fee and the WiFi unit works without any monthly fees. However, as an option, you can connect to Temperature@lert’s Sensor Cloud service for online viewing and Smart Phone apps.

Product Specifications

    • BRANDTemperature Alert
    • DESCRIPTIONTemperature Monitoring Device
    • MANUFACTURER'S PART NUMBERTM-WIFI330

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.