Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P.O.L. Sorb, 21215, Peat Moss One Cubic Foot Bags, Oil Only

P.O.L. Sorb, 21215, Peat Moss One Cubic Foot Bags, Oil Only

Item #: WBM1109243

Sold By: AEID

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $60.00
$43.00 Shipping
Product Information
Product Q&A
P.O.L. Sorb®, 21215, Peat Moss One Cubic Foot Bags, Oil OnlyFeatures:
  • 100% Organic
  • Bio-Based
  • Peat Moss
  • Lightweight
  • Non-Leaching
  • Non-Toxic
  • Non-Abrasive
  • Superior Wicking
  • Extended Shelf Life
  • Renewable Resource
  • Absorbs Oil On Land Or On Water
  • Can Be Used To Remediate Petroleum Contaminated Soils
  • Product Specifications

      • CONSTRUCTIONPoly Bag
      • MANUFACTURERS PART NUMBER21215
      • PACKAGE QUANTITY4
      • COLORWhite
      • MATERIALOrganic Peat
      • DESCRIPTIONPlastic Bags
      • WIDTH24"
      • BRANDArk Enterprises Inc.
      • SHELF LIFE10 Years If Stored Properly
      • HEIGHT18"
      • REMOVAL CAPABILITIESUp To 8 Gallons Per Bag/ 32 Gallons Per Case
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.