Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aqua Sorb, AS-JAR Sodium Polyacrylate, Water Absorbing Super Absorbent Polymer Granules

Aqua Sorb, AS-JAR Sodium Polyacrylate, Water Absorbing Super Absorbent Polymer Granules

Item #: WBM1109261

Sold By: AEID

Ships in 100 - 103 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.00 Save: up to 10%
Price: $22.50
$21.00 Shipping
Product Information
Product Q&A
Aqua Sorb®, AS-JAR Sodium Polyacrylate, Water Absorbing Super Absorbent Polymer GranulesFeatures:
  • Fast Acting Super Absorbent Polymer
  • Premium Sodium Polyacrylate
  • Absorbs Large Volumes Of Water Based Liquids
  • Non-Toxic, Non-Hazardous
  • Non-Leaching
  • Saves Time And Money
  • <

    Product Specifications

      • LENGTH INCHES4"
      • WIDTH INCHES4"
      • HEIGHT INCHES6"
      • CAPACITY GALLONS37
      • CAPACITY/ABSORPTION GALLONS37
      • COLOR FINISHwhite
      • CONSTRUCTIONPlastic Jar
      • MANUFACTURERS PART NUMBERAS-JAR
      • PACKAGE QUANTITY1
      • WEIGHT OUNCES14
      • COLORWhite
      • DESCRIPTIONPlastic Jar
      • SIZE16 oz
      • BRANDAqua Sorb
      • WIDTH4"
      • HEIGHT7"
      • PACKAGE QTY1
      • MATERIALSodium Polyacrylate
      • REMOVAL CAPABILITIESAbsorbs Up To 30 Gallons (Water Based Liquids)
      • WEIGHT LBS1
      • SHELF LIFE10 Years If Stored Properly
      • DIAMETER INCHES4"
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.