Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Diverter for 2'x2' Ceiling Diffuser

Air Diverter for 2'x2' Ceiling Diffuser

Item #: WBM1111039

Sold By: Receil It International. Inc.

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $25.99
$10.50 Shipping

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
This air vent deflector helps to divert cold or hot air from HVAC air conditioning registers and diffusers. Use the ceiling air vent diverter to keep the air from blowing down directly upon you or others. The air diverter can be easily installed underneath a standard 2'x2' HVAC diffuser, vent or register. 24" wide x 12" long x 2.75" high. .080 gauge polystyrene construction. NOTE: Air Diverters are intended to be used one at a time. Do not block the entire diffuser by using two side by side. NOTE: Building Engineers, this item redirects airflow and does not inhibit or restrict the flow from HVAC diffusers.

Product Features

  • Air Diverter will block unwanted cold or hot air from your vents.
  • One piece unit
  • no tools needed.
  • Easy to install.
  • Always in stock.

Product Specifications

    • BRAND1800ceiling.com
    • LENGTH INCHES24
    • WIDTH INCHES12
    • HEIGHT INCHES2.75
    • OUTSIDE LENGTH INCHES24
    • OUTSIDE HEIGHT INCHES4
    • WEIGHT LBS3
    • GAUGE.080
    • MANUFACTURER'S PART NUMBER4873
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.