Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Assorted Cable Tie Pack - 375 pieces

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Assorted Cable Tie Pack - 375 pieces

Item #: WB239855

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.20
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CABLE TIES

Secure wire, cable and other loose items quickly and easily. This nylon cable tie assortment includes 3 sizes in 5 colors to meet virtually every application. Sizes include 4"L x .092"W, 6-1/2 L x .095"W and 7-1/2"L x .187"W. Colors include black, red, blue, yellow and clear. Includes 25 ties in each color and size, 375 pieces total.

Product Specifications

    • LENGTH INCHES4, 6-1/2, 7-1/2
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYAssorted
    • COLOR FINISHAssorted
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY375
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPContainers
    • STYLEAssorted Size/Color Pack
    • TYPECable Tie
    • accessory_typeCable Tie
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:25