Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Folding Bulk Shipping Container BC3230-25 32x30x25 1800 lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Plastic Folding Bulk Shipping Container BC3230-25 32x30x25 1800 lb. Capacity

Item #: WB270284

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 139.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Shipping Folding Bulk Container 32 x 30 x 25, Black

Straight injection molded black plastic shipping container provides these folding containers high impact resistance. I-beam technology improves base strength by up to 40% stronger than standard folding bulk containers. 2 hinged drop down doors on these plastic shipping containers fold flush against the folding container for easy access to contents. Folds easily with plastic ergonomic latches. High return ratio for reduced costs. Includes labeling area on sides of these folding bulk containers. Allows 4-way forklift access.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES30
    • HEIGHT INCHES25
    • INSIDE LENGTH INCHES29-1/2
    • INSIDE WIDTH INCHES27-1/2
    • INSIDE HEIGHT INCHES18-1/2
    • CAPACITY LBS1800
    • CAPACITY CUBIC FEET8.7
    • ASSEMBLYAssembled
    • BRANDMonoflo
    • COLLAPSED HEIGHT INCHES12-9/16
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • FORK ENTRY4-Way
    • RETURN RATIO2:01
    • STACK AND/OR NESTStack 4 High(Dynamic)/6 High (Static)
    • WEIGHT LBS50

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Durable and Reliable Product

Your review: This product does what it is intended to do. It does hold a lot of weight and it still very sturdy while doing so. I would recommend and order this product again

Pros: Its spacious and with it's folding capabilities is able to be stored in tight places. It being able to be stacked is also good. The fold away side panels are a useful thing as well, you can see what's in them without having to move it from a storage area. Durable plastic built for any environment.

Cons: Would like for this item to have dedicated spots for long labeling(Minor).

Is this review helpful?

Containers

Your review: We are using these shipping containers in our shop to hold steel welding liners. They are perfect and our shop looks great. These containers make it easy to stay organized in the shop as well.

Pros: Easy to open, keeps shop organized, looks great

Cons: none!

Is this review helpful?

Good product for the price

Your review: Very good product for the price.. It is a little on the light side for durability but at the cost I expect that.. The only downside I had was I didn't realize it uses the small pallet jack.. My regular pallet jack wouldn't work at all..

Pros: Great price.. Quick delivery

Cons: Little light on structual integretity.. Small pallet jack needed

Is this review helpful?

Does the job well.

Your review: The bin is very sturdy and the ability to open the side door without opening the entire bin is quite handy.

Pros: the ability to pallet jack it and move it around.

Cons: dnly two sides have the doors. only negative I can think of.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 2 answers for this product.

Sort by: 

4 Results

Is each container waterproof if enclosed with the lid?

Question Asked By: Lisa , PA , May 22, 2017

+ View 1 Answer

Answer This Question

1) Can the plastic folding bulk shipping container hold 200 lbs. if it is turned upside down? 2) Can the doors be closed securely in the upside down position? Thank You

Question Asked By: Susan , FL , January 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 

4 Results