Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BulbAmerica, H9005XS, Xenon Halogen Automotive Bulb, 65W, 12V, Clear

Rollover image to zoom in

Click image to enlarge

BulbAmerica, H9005XS, Xenon Halogen Automotive Bulb, 65W, 12V, Clear

Item #: WBM1120889

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.95
$8.70 Shipping

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BulbAmerica, H9005XS, Xenon Halogen Automotive Bulb, 65W, 12V, Clear

These automotive halogen xenon light bulbs have 65 Watts, 12 Volts, and a color temperature of 4300K. The color temperature causes the lights to emit a white bright light with a bluish tint. They are perfectly suited to be used as high beam automobile headlights. These particular Halogen bulbs model are compatible with various vehicles including: the Cadillac CTC and SRX, Dodge Viper, and Jeep Laredo Limited. They contain xenon gas which shortens the running time and allows the bulbs to produce light quickly. Headlights are an essential element to safe driving and you can be sure your path will be well lit with these bulbs. In addition, halogen bulbs have a higher luminous efficacy as well as operating life and color temperature which saves you money and energy.

Product Specifications

    • MANUFACTURERS PART NUMBERH9005XSX
    • WATTAGE65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:64