Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Deluxe Non-Electric Office Partition Panel with Raceway, 24-1/4"W x 47-1/2"H, Gray

Item #: WB694747NGY

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

qty Price
1-5 $137.95 ea.
6-9 $134.95 ea.
10+ $129.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Deluxe Non-Electric Office Partition Panel with Raceway, 24-1/4"W x 47-1/2"H, Gray

Paramount™ 24"W Partition Panels are a perfect endcap to help partially close off your cubicle. Deluxe partition panels feature a wood accent at the top of the panel. Measuring 24-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2" high and 1-3/4" deep. . Raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic raceway without cabling. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories


Watch Video Below




Product Specifications

  • WIDTH INCHES24-1/4
  • DEPTH INCHES1-3/4
  • HEIGHT INCHES47-1/2
  • COLOR FINISHGray
  • BRANDParamount™
  • CONSTRUCTIONSteel
  • DESCRIPTIONDeluxe Office Partition Panel Non-Electric with Raceway
  • FRAME COLORBlack
  • MODEL694747GY
  • PACKAGE QUANTITY1
  • THICKNESS INCHES1-3/4
  • PARTITION STYLENon-Powered With Base
  • Base Model Number694747GY
  • TYPEPartition Panel
  • PROMOTION--
  • PARTITION TYPEDeluxe Panel
  • WINDOWNo
  • PANEL FEATUREFull Fabric
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.