Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Jumbo Tissue Dispenser with Stub Roll

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Plastic Jumbo Tissue Dispenser with Stub Roll

Item #: WB640641

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $43.99 Save: up to 76%
Price: $10.50

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Jumbo Tissue Dispenser with Stub Roll

This Jumbo Tissue Dispenser is a large capacity dispenser designed to eliminate waste by protecting the visible new roll until the stub roll is finished. Ideal for high traffic restrooms and helps reduce maintenance and waste. Constructed of durable plastic with a smoke gray front finish and solid white back finish. Translucent cover allows viewing of paper levels for efficient maintenance. Holds one 9" jumbo tissue roll and one stub roll (depleted jumbo roll). Features key lock housing to help protect against vandalism and tampering. Easy installation. Measures 16-1/2"W x 5"D x 11-3/4"H.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES11-3/4
    • CAPACITYOne 9" Roll and One Stub Roll
    • COLOR FINISHSmoke/White
    • ASSEMBLYAssembled
    • BRANDBest Value
    • CONSTRUCTIONPlastic
    • MOUNT TYPESurface
    • WEIGHT LBS3
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.