Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Flipak® Attached Lid Container FP075 -19-7/8 x 11-3/4 x 7-1/4, Clear - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

ORBIS Flipak® Attached Lid Container FP075 -19-7/8 x 11-3/4 x 7-1/4, Clear - Pkg Qty 3

Item #: WB270296

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.00 each

Sold in packages of 3

Qty Price
1-6 $60.00/ pkg.
7+ $52.50/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Orbis Clear Flipak® Attached Lid Container, 19-7/8x11-3/4x7-1/4, Pkg Qty 3

These impact resistant clear polypropylene storage containers are designed to last and provide instant visual inventory. Great for use in distribution applications such as health and beauty aids, pharmaceuticals, grocery and general merchandise. Containers stack up to 5 units high on a 45” x 48” pallet. Interlocking, structurally reinforced lids are hinged for easy, secure closure. These attached lid containers nest when open and feature handgrips for easy portability. Recessed cover within the perimeter protects against cover breakage during transport. Quick-release label areas for easy identification and fast label change. FDA approved.

Product Specifications

    • LENGTH INCHES19-7/8
    • WIDTH INCHES11-3/4
    • HEIGHT INCHES7-1/4
    • LENGTH RANGE16" to 19"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE6" to 7"
    • CAPACITY LBS40
    • ASSEMBLYAssembled
    • BRANDORBIS
    • COLOR FAMILYClear
    • COLOR FINISHClear
    • CONSTRUCTIONPolyolefin
    • MANUFACTURERS PART NUMBERFP075-Clear
    • PACKAGE QUANTITY3
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK QUANTITY10
    • STACKED CAPACITY LBS400
    • WEIGHT LBS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!