Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Platinum 10 Air Injection Iron & Sulfur Water Filter

Rollover image to zoom in

Click image to enlarge

Platinum 10 Air Injection Iron & Sulfur Water Filter

Item #: WBM1124625

Sold By: Abundant Flow Water Systems

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,099.00
$117.99 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Complete System 10x54 resin tank. Riser tube with stacked distributor basket. Fleck 2510SXT Air Injection Control Head. 1 ft3 Filox*. Gravel Bed. Choice of connection.

Standard-Flow System Standard system designed for 1-2 bathrooms and 3-4 people.

Chemical-Free No potassium permanganate or any other chemicals are required for operation of the system, it simply backwashes with water.

Removes up to 27 ppm iron Causes red/orange staining with levels as low as 0.3 ppm. Treats both ferrous (clear water or dissolved) and ferric (red water or oxidized) iron.

Removes up to 17 ppm hydrogen sulfide The cause of rotten egg odor. Incorrectly referred to as sulfur most of the time.

Removes up to 11 ppm Manganese Can cause black slime buildup in toilet tanks and may impart a metallic taste to the water.

6 GPM Service Flow Treats a maximum flow rate of 6 gallons per minute.

6.6 GPM Backwash Flow Requires a minimum of 6.6 GPM available for backwashing.

Stops Red Rust Stains Removes the ir.

Fleck 2510SXT Air Injection Control Head Patented air injection piston inside the rugged 2510 valve and controlled by the user friendly SXT controller.

Structural USA Resin Tank Durable, high quality polyglass tank made by a trusted name it tank manufacturing.

Filox* Media Uses a highly refined manganese dioxide media for the best results.

DIY Installation Simple system connections and detailed installation instructions allow most homeowners to install this system themselves. For those who prefer to leave the work to a professional, most plumbers can install the system in 1-2 hours. Detailed Installation Instructions. 5-Year Control Head Warranty. 10-Year Tank Warranty. 30-Day Satisfaction Guarantee.

Product Specifications

    • HEIGHT INCHES62
    • OUTER DIAMETER INCHES10
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERIF-AIP10-25SXT
    • SQUARE FEET MEDIA1
    • NSF CERTIFIEDYes
    • WEIGHT LBS190
    • INLET CONNECTION1"
    • FOR USE WITHWhole house
    • RESIN TANK SIZE10" x 54"
    • RESIN VOLUME CUBIC FEET1 cu. ft.
    • MEDIA WEIGHT (OZ / YD2)Cu. ft.

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.