Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

5 stage Zoi Alpha Pure Reverse Osmosis System

Item #: WBM1124626

Sold By: Abundant Flow Water Systems

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.00
$21.99 Shipping
Product Information
Product Q&A
Complete System Includes pre-assembled system with filters, complete installation kit with color coded tubing, tank, faucet, and installation/maintenance manual. Everything needed for most installations! NSF Certified Components All components, including the filters and membrane, are NSF certified for the highest quality system. 5-stage Filtration Stage 1 - 5 micron sediment filter removes particulates Stage 2 - GAC filter removes chloramine, tastes, chemicals, and odors Stage 3 - 5 micron carbon block filter removes chloramine, tastes, chemicals, and odors not caught by the GAC filter Stage 4 - High quality TFC reverse osmosis membrane purifies the water removing 90-95% of contaminates Stage 5 - Inline Post filter - polishes water to ensure great, fresh tasting water Installation Kit Includes all the parts you need to install the system in most applications, including feed water connector/ball valve (fits most standard water lines), drain saddle valve, tank ball valve, filter housing wrench, color coded tubing, and installation instructions Auto Shut Off Valve Includes an auto shut-off valve, which detects when the tank is full and shuts of the water supply to the membrane, conserving water 4 Gal. Tank Pressurized storage tank stores about 3.2 gallons of water, pressurizing it to the faucet for water on demand. Approximate dimensions: 14" long X 11" diameter Flow Restrictor Regulates waste water, providing proper pressure against the membrane to ensure high efficiency Check Valve Prevents tank from pushing water back through the membrane and down the drain, reducing waste. Mounting Bracket Allows for mounting of the RO system, increasing your installation options High Quality Standard Size Filters High quality NSF certified filters in standard 2.5"x9.75" size. Compatible size filters are readily available at most hardware stores Chrome Faucet For dispensing your treated water, with Touch-Flo lever design for ease of use.

Product Features

  • 5 Stages for ultra pure bottled quality water
  • Standard size filter replacements available at many locations
  • Easy to install
  • complete with installation kit
  • tank
  • faucet
  • 120 day satisfaction gaurantee
  • 1 year warranty

Product Specifications

  • WIDTH INCHES16
  • CAPACITY GALLONS50
  • BRANDAbundant Flow Water
  • NUMBER OF STAGES5
  • CARTRIDGE DIAMETER INCHES 2.5"
  • WEIGHT LBS30
  • MANUFACTURER PART NUMBERDRO-Alpha
  • CARTRIDGE LENGTH INCHES10"
  • CARTRIDGE INCLUDEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.