Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Medium Duty White Garbage Bags - 55 Gallon, 0.7 Mil, 100/Case

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Medium Duty White Garbage Bags - 55 Gallon, 0.7 Mil, 100/Case

Item #: WB261760

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $21.50 ea.
3+ $20.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Medium Duty White Garbage Bags - 55 Gallon

White linear low density polyethylene trash liners are coreless roll and star sealed for maximum performance. Perfect for throwing away sharp objects because it features maximum puncture and tear resistance. Ideal for commercial and industrial use. 0.70 Mil thickness. 100% recyclable. Sold in cases of 100 bags.

Product Specifications

    • WIDTH INCHES 38
    • HEIGHT INCHES 58
    • CAPACITY GALLONS 55
    • COLOR FINISH White
    • CONSTRUCTION LLDPE
    • THICKNESS 0.70 Mil
    • PACKAGE QUANTITY 100
    • TYPE Medium Duty
    • BRAND Global Industrial™
    • MANUFACTURERS PART NUMBER 261760
    • LINER MATERIAL LLDPE
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed