Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Heavy Duty Black Trash Bags - 33 Gallon, 1.0 Mil, 100/Case

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global Industrial™ Heavy Duty Black Trash Bags - 33 Gallon, 1.0 Mil, 100/Case

Item #: WB261761

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $15.50 ea.
3-4 $14.75 ea.
5+ $14.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Heavy Duty Black Trash Bags - 33 Gallon

Black low density polyethylene waste can liners are made with minimum 85% recycled material including 10% post consumer recycled resins. Designed for extra heavy applications with star seal bottoms. Ideal for industrial and heavy duty use. 1.00 Mil thickness. 100% recyclable. Leeds Approved. Sold in cases of 100 bags.

Product Specifications

    • WIDTH INCHES 33
    • HEIGHT INCHES 39
    • CAPACITY GALLONS 33
    • COLOR FINISH Black
    • CONSTRUCTION LDPE
    • THICKNESS 1.00 Mil
    • PACKAGE QUANTITY 100
    • TYPE Heavy Duty
    • BRAND Global Industrial™
    • MANUFACTURERS PART NUMBER 261761
    • LINER MATERIAL LDPE
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Good bags for the price

Your review: Not sure I'd call them heavy duty, but they are better than some bags we have used. Good enough for office use.

Pros: Good price. Medium weight bag.

Cons: A little tight for our 33 gallon can, but we have had others that were worse.

Is this review helpful?

Great Product

Your review: These are an great value for the price! Can't go wrong!

Pros: Heavy Duty Great Price

Cons: None

Is this review helpful?

They do the job.

Your review: I have bought bags from supermarkets and they don't match to these bags.

Pros: I am very happy with them they do what they are supposed to do.

Cons: No cons.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!