Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Heavy Duty Black Trash Bags - 40 to 45 Gallon, 1.0 Mil, 100/Case

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Heavy Duty Black Trash Bags - 40 to 45 Gallon, 1.0 Mil, 100/Case

Item #: WB261763

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $20.75 ea.
3+ $19.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Heavy Duty Black Trash Bags - 40 to 45 Gallon

Black low density polyethylene waste can liners are made with minimum 85% recycled material including 10% post consumer recycled resins. Designed for extra heavy applications with star seal bottoms. Ideal for industrial and heavy duty use. 1.00 Mil thickness. 100% recyclable. Leeds Approved. Sold in cases of 100 bags.

Product Specifications

    • WIDTH INCHES 40
    • HEIGHT INCHES 46
    • CAPACITY GALLONS 45
    • COLOR FINISH Black
    • CONSTRUCTION LDPE
    • THICKNESS 1.00 Mil
    • PACKAGE QUANTITY 100
    • TYPE Heavy Duty
    • BRAND Global Industrial™
    • MANUFACTURERS PART NUMBER 261763
    • LINER MATERIAL LDPE
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heavy Duty Black Trash Bags, 1.0 Mil, 40 -45 Gal.

Your review: Bags are good.

Pros: Bags are 1.0 Mil and what I expected.

Cons: The box the bags come in is too big...should be half the size for compact storing.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!