Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Contractor Black Trash Bags - 42 Gallon, 3.0 Mil, 50/Case

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Contractor Black Trash Bags - 42 Gallon, 3.0 Mil, 50/Case

Item #: WB261771

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $27.25 ea.
3+ $25.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Contractor Black Trash Bags - 42 Gallon

Contractor black trash bags are designed for extra heavy duty applications. Features maximum puncture and tear resistance with flat bottoms. Bags are also individually folded within box. 3.00 Mil thickness. Sold in cases of 50 bags.

Product Specifications

    • WIDTH INCHES 32
    • HEIGHT INCHES 50
    • CAPACITY GALLONS 42
    • COLOR FINISH Black
    • CONSTRUCTION LDPE
    • THICKNESS 3.00 Mil
    • PACKAGE QUANTITY 50
    • TYPE Extra Heavy Duty
    • BRAND Global Industrial™
    • MANUFACTURERS PART NUMBER 261771
    • LINER MATERIAL LDPE
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed