Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Light Duty Natural Trash Can Liners-12 to 16 Gal, 5.4 Mic,1000/Case

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Global Industrial™ Light Duty Natural Trash Can Liners-12 to 16 Gal, 5.4 Mic,1000/Case

Item #: WB261772

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $30.00 ea.
3+ $27.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Light Duty Natural Trash Can Liners - 12 to 16 Gallon

High density polyethylene garbage bags are an excellent choice for office and restroom paper products. Star Sealed for maximum performance, stronger than ordinary plastic liners of the same thickness. 5.4 Micron thickness. USDA and FDA Approved. Sold in cases of 1000 bags.

Product Specifications

    • WIDTH INCHES 24
    • HEIGHT INCHES 33
    • CAPACITY GALLONS 16
    • COLOR FINISH Natural
    • CONSTRUCTION HDPE
    • THICKNESS 0.21 Mil
    • PACKAGE QUANTITY 1000
    • TYPE Light Duty
    • BRAND Global Industrial™
    • MANUFACTURERS PART NUMBER 261772
    • LINER MATERIAL HDPE
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

trash bags

Your review: great bags for a good price will order more

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Are these bags folded individually in the box or do they come in a roll?

Question Asked By: SHANNON , April 19, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed