Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Medium Duty Natural Trash Can Liners - 40 to 45 Gallon, 14 Mic, 250/Case

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global Industrial™ Medium Duty Natural Trash Can Liners - 40 to 45 Gallon, 14 Mic, 250/Case

Item #: WB261775

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $39.50 ea.
3-4 $37.25 ea.
5+ $35.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Medium Duty Natural Trash Can Liners - 40 to 45 Gallon

High density polyethylene garbage bags are an excellent choice for office and restroom paper products. Star Sealed for maximum performance, stronger than ordinary plastic liners of the same thickness. 14 Micron thickness. USDA and FDA Approved. Sold in cases of 250 bags.

Product Specifications

    • WIDTH INCHES 40
    • HEIGHT INCHES 48
    • CAPACITY GALLONS 45
    • COLOR FINISH Natural
    • CONSTRUCTION HDPE
    • THICKNESS 0.55 Mil
    • PACKAGE QUANTITY 250
    • TYPE Medium Duty
    • BRAND Global Industrial™
    • MANUFACTURERS PART NUMBER 261775
    • LINER MATERIAL HDPE
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed