Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Medium Duty Natural Trash Can Liners - 55 Gallon, 14.4 Mic, 200/Case

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Medium Duty Natural Trash Can Liners - 55 Gallon, 14.4 Mic, 200/Case

Item #: WB261776

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$32.75 ea.
3+ $30.25 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Global™ Medium Duty Natural Trash Can Liners - 55 Gallon

High density polyethylene garbage bags are an excellent choice for office and restroom paper products. Star Sealed for maximum performance, stronger than ordinary plastic liners of the same thickness. 14.4 Micron thickness. USDA and FDA Approved. Sold in cases of 200 bags.

Product Specifications

    • WIDTH INCHES 38
    • HEIGHT INCHES 60
    • CAPACITY GALLONS 55
    • COLOR FINISH Natural
    • CONSTRUCTION HDPE
    • THICKNESS 0.57 Mil
    • PACKAGE QUANTITY 200
    • TYPE Medium Duty
    • BRAND Global Industrial
    • MANUFACTURERS PART NUMBER 261776
    • LINER MATERIAL HDPE
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.