Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 42"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 42"H, Gray

Item #: WB694756WFGY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 197.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Freestanding Office Partition Panel with Partial Windows, 60-1/4"W x 42"H, Gray

Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES42
    • COLOR FINISHGray
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTIONFreestanding Office Partition Panel with Window
    • FRAME COLORBlack
    • MODEL694756WFGY
    • PANELS1
    • THICKNESS INCHES1-3/4
    • PARTITION STYLEFreestanding
    • TYPEPartition Panel
    • WINDOWPartial
    • WINDOW SIZE INCHES(WXH)55 x 9
    • WINDOW THICKNESS INCHES1/4
    • PARTITION TYPEStandard Panel
    • CAL 117Yes
    • PANEL FEATUREPartial Window
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Panels

Your review: Well made and provided the privacy we needed in our small office.

Pros: Easy to put together and multiple configurations to set up for privacy.

Cons: No cons to report.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can two of these be connected at a 90 degree angle to form a corner?

Question Asked By: John , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result