Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® QuietDry Surface-Mounted High Speed Hand Dryer - 115V White - B-770 115V
See all 222 items in product family

Bobrick® QuietDry Surface-Mounted High Speed Hand Dryer - 115V White - B-770 115V

Item #: WB640688

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $461.95
Product Information
Product Q&A
Accessories
Bobrick QuietDry Surface-Mounted High Speed Hand Dryer - 115V White

High speed hand dryer is equipped with a single outlet for efficient dry time. White high-gloss epoxy finish is electrostatically applied. Infrared sensor automatically turns dryer on when hands are held under air-outlet opening and across path of sensor. Dryer operates only when actually drying hands, which saves energy and operating costs. Electronic sensor will automatically shut dryer off 1-1/2 minutes after dryer turns on if an inanimate object is placed across air-outlet opening. Die-cast aluminum construction. Cover is secured to mounting base with two concealed, recessed hex-screws. 115V operation. CE marked, cULus listed and VDE approved. 5 year limited manufacturers warranty.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES10-5/6
    • COLOR FINISHWhite
    • AMPS12
    • BRANDBobrick
    • CONSTRUCTIONDie-Cast Aluminum
    • DESCRIPTIONQuietDry High Speed Hand Dryer
    • HORSEPOWER1/10
    • MANUFACTURERS PART NUMBERB-770 115V
    • MOUNT TYPEWall Mount
    • RPM7,000
    • STYLEQuietDry
    • VOLTAGE115
    • WATTAGE1400
    • DECIBELS72
    • HERTZ50/60
    • ACTIVATIONAutomatic

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.