Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell Hand Sanitizer Dispenser - LTX White 1200mL - 1920-04

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Purell Hand Sanitizer Dispenser - LTX White 1200mL - 1920-04

Item #: WB640693

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Purell Hand Sanitizer Dispenser - LTX White 1200mL - 1920-04

High capacity 1200mL dispenser is ideal for high traffic areas. Automatic activation. Smart electronics technology minimizes energy use per actuation, eliminating the need to change batteries over the life of the system in most installations. Large sight window, skylight and clear refill bottles (sold separately) make it easy to maintain. Reliable touch-free dispensing. 1200mL high capacity output for fewer change outs. For use with Purell Hand Sanitizer Refills (sold separately). Fully ADA compliant. Dispenses 1.1mL of sanitizer per actuation. White color finish. Measures 5-3/4"W x 4"D x 10-1/2"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES10-1/2
    • CAPACITY1200 ml
    • COLOR FINISHWhite
    • BRANDPurell
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLTX Dispenser
    • MANUFACTURERS PART NUMBER1920-04
    • PACKAGE QUANTITY1
    • STYLEAutomatic
    • TYPEDispenser
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How many times can 1200ml be used ?

Question Asked By: Mike , October 13, 2014

+ View 1 Answer

Answer This Question

I just received my Purell touch free hand sanitizer dispenser today. Unfortunately, I accidentally threw away the instructions on how to put in the refill. I set it inside and nothing's happening. Wondering if I need to do something else? Please assist! Thanks:)

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $7.95 with this comparable product +
Item #: WB640808
globalindustrial.com
Ships same day.
(0)
$24.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:23