Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell Hand Sanitizer Dispenser - LTX Chrome/Black 1200mL - 1928-04

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Purell Hand Sanitizer Dispenser - LTX Chrome/Black 1200mL - 1928-04

Item #: WB640694

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Purell Hand Sanitizer Dispenser - LTX Chrome/Black 1200mL - 1928-04

High capacity 1200mL dispenser is ideal for high traffic areas. Automatic activation. Smart electronics technology minimizes energy use per actuation, eliminating the need to change batteries over the life of the system in most installations. Large sight window, skylight and clear refill bottles (sold separately) make it easy to maintain. Reliable touch-free dispensing. 1200mL high capacity output for fewer change outs. For use with Purell Hand Sanitizer Refills (sold separately). Fully ADA compliant. Dispenses 1.1mL of sanitizer per actuation. Chrome/black color finish. Measures 5-3/4"W x 4"D x 10-1/2"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES10-1/2
    • CAPACITY1200 ml
    • COLOR FINISHBlack/Chrome
    • BRANDPurell
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLTX Dispenser
    • MANUFACTURERS PART NUMBER1928-04
    • PACKAGE QUANTITY1
    • STYLEAutomatic
    • TYPEDispenser
Have A Question About This Product?
11 Question | 11 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 11 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How many times can 1200ml be used ?

Question Asked By: Mike , October 13, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $7.95 with this comparable product +
Item #: WB640807
globalindustrial.com
Ships same day.
(0)
$24.00