Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell Hand Sanitizer Refill Foam - LTX Advanced Green Certified 1200mL - 2 Refills/Case 1904-02

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Purell Hand Sanitizer Refill Foam - LTX Advanced Green Certified 1200mL - 2 Refills/Case 1904-02

Item #: WB640696

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 70.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Purell LTX Advanced Green Certified Hand Sanitizer Foam 1200mL Refill - 1904-02

Hand sanitizer foam that contains ingredients made from natural renewable resources. Kills more than 99.99% of most common germs. Green certified. Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance. Sanitary sealed refill helps lock out germs. Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE. Controlled collapse technology keeps bottle shape longer while emptying. Crystal clarity for visual appeal and easier monitoring of fill level. Fresh dispensing valve with each refill. Removable pump promotes easier recycling. Dispenses 1.1mL of sanitizer per actuation; 1,091 actuations per refill. Refill is compatible with dispenser models 640694 and 640693. Sold 2 refills per case.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1200 ml
    • COLOR FINISHClear
    • BRANDPurell
    • DESCRIPTIONAdvanced Green Certified Foam LTX Refill
    • MANUFACTURERS PART NUMBER1904-02
    • PACKAGE QUANTITY2
    • TYPERefills
    • CERTIFICATIONSEcoLogo, USDA BioPreferred
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

great product

Your review: shipping is fast

Pros: helps the center with germs

Cons: we use way to much of it.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

How many times can 1200ml be used ?

Question Asked By: Mike , October 13, 2014

+ View 1 Answer

Answer This Question

I just received my Purell touch free hand sanitizer dispenser today. Unfortunately, I accidentally threw away the instructions on how to put in the refill. I set it inside and nothing's happening. Wondering if I need to do something else? Please assist! Thanks:)

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed