Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell Hand Sanitizer Refill - ADX Advanced Green Certified Foam 1200mL - 3 Refills/Case 8804-03

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Purell Hand Sanitizer Refill - ADX Advanced Green Certified Foam 1200mL - 3 Refills/Case 8804-03

Item #: WB640704

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $77.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Purell ADX Advanced Green Certified Foam 1200mL Hand Sanitizer Refill - 8804-03

Hand sanitizer foam that contains ingredients made from natural renewable resources. Kills more than 99.99% of most common germs. Green certified. Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance. Sanitary sealed refill helps lock out germs. Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE. Controlled collapse technology keeps bottle shape longer while emptying. Crystal clarity for visual appeal and easier monitoring of fill level. Fresh dispensing valve with each refill. Removable pump promotes easier recycling. Refill is compatible with dispenser models 640701 and 640702. Sold 3 refills per case.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1200 ml
    • COLOR FINISHClear
    • BRANDPurell
    • DESCRIPTIONAdvanced Green Certified Foam ADX Refill
    • MANUFACTURERS PART NUMBER8804-03
    • PACKAGE QUANTITY3
    • TYPERefills
    • CERTIFICATIONSEcoLogo, USDA BioPreferred
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How many times can 1200ml be used ?

Question Asked By: Mike , October 13, 2014

+ View 1 Answer

Answer This Question

I just received my Purell touch free hand sanitizer dispenser today. Unfortunately, I accidentally threw away the instructions on how to put in the refill. I set it inside and nothing's happening. Wondering if I need to do something else? Please assist! Thanks:)

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result