Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GOJO Hand Soap Dispenser - ADX Gray/White 1250mL - 8884-06

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

GOJO Hand Soap Dispenser - ADX Gray/White 1250mL - 8884-06

Item #: WB640705

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $6.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GOJO 1250 ml Gray And White ADX-12 Dispenser

This high capacity 1250 mL GOJO® dispenser is ideal for high traffic areas. Large sight window, skylight and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Fully ADA compliant. Lifetime guarantee. Patent pending CONTROLLED COLLAPSE refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. SANITARY SEALED refills are made of durable, recyclable PET material, using 30% less plastic than rigid HDPE bottles.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES11-3/4
    • CAPACITY1250 ml
    • COLOR FINISHGray/White
    • BRANDGOJO
    • CONSTRUCTIONPlastic
    • DESCRIPTIONADX Dispenser
    • MANUFACTURERS PART NUMBER8884-06
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPEFoam
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

GoJo

Your review: Easy installation, looks great!

Pros: Easy installation, looks great!

Cons: None

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can this be screwed to the wall instead of using the tape?

Question Asked By: Tania , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $1.15 with this comparable product +
Item #: WB640806
globalindustrial.com
Ships same day.
(2)
$5.75
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:60