Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite, 89001, LED Light Bulb, PAR20, Dimmable, Cool White, 5000K, 8 Watt, 120 Volts

Rollover image to zoom in

Click image to enlarge

Sunlite, 89001, LED Light Bulb, PAR20, Dimmable, Cool White, 5000K, 8 Watt, 120 Volts

Item #: WBM1137479

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.00
$9.45 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Sunlite, 89001, LED Light Bulb, PAR20, Dimmable, Cool White, 5000K, 8 Watt, 120 Volts

Features:
  • Average Life Hours: 30000
  • Color Temperature: 5000K
  • Dimmable
  • Base: E26 Medium Screw
  • Shape: PAR20
  • Light Color: Cool White
  • Lumen Output: 600
  • Beam Angle: 100°
  • 8 Watt
  • 120 Volts

Product Specifications

    • LENGTH INCHES3.46
    • AVG. LIFE HOURS30,000
    • BASEE26 Medium Screw
    • BRANDSunlite
    • LIGHT COLORCool White
    • LUMENS600
    • MANUFACTURERS PART NUMBER89001
    • SHAPEPAR20
    • TYPELED Bulbs
    • VOLTAGE120
    • WATTAGE8
    • DESCRIPTIONLED Light Bulb
    • DIAMETER INCHES2.5
    • BEAM ANGLE100
    • DIMMABLE COMPATABILITYDimmable
    • COLOR TEMPERATURE5000K

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.