Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

GE, 65536, LED Flame Lamp, Flame, Soft White, Clear Fluted, 2.4 Watt

Item #: WBM1138324

Sold By: BulbAmerica

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.97
$8.70 Shipping
Add to list
Product Information
Product Q&A
Accessories
GE, 65536, LED Flame Lamp, Flame, Soft White, Clear Fluted, 2.4 Watt

Features:
  • Average Life Hours: 15000
  • Base: E12 Candelabra Screw
  • Shape: Flame
  • Light Color: Soft White
  • Lumen Output: 100
  • 2.4 Watt

Product Specifications

  • LENGTH INCHES3.8
  • BASEE12 Candelabra Screw
  • BRANDGE
  • LIGHT COLORSoft White
  • LUMENS100
  • MANUFACTURERS PART NUMBER65536
  • SHAPEFlame
  • STYLEClear Fluted
  • TYPELED Bulbs
  • WATTAGE2.4
  • DIAMETER INCHES1.38
  • DESCRIPTIONLED Flame Lamp
  • AVERAGE RATED LIFE HOURS15000
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.