Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Philips, 426155, Airflux Technology LED Bulb, PAR20, Dimmable, Warm White, 2700K, 8 Watt, 120 Volts

Philips, 426155, Airflux Technology LED Bulb, PAR20, Dimmable, Warm White, 2700K, 8 Watt, 120 Volts

Item #: WBM1138626

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.60
$9.45 Shipping
Product Information
Product Q&A
Philips, 426155, Airflux Technology LED Bulb, PAR20, Dimmable, Warm White, 2700K, 8 Watt, 120 Volts

Features:
  • Average Life Hours: 45000
  • Color Temperature: 2700K
  • Dimmable
  • Base: E26 Medium Screw
  • Shape: PAR20
  • Light Color: Warm White
  • Lumen Output: 425
  • Beam Angle: 36°
  • 8 Watt
  • 120 Volts

Product Specifications

  • AVG. LIFE HOURS45,000
  • BASEE26 Medium Screw
  • BRANDPhilips
  • LIGHT COLORWarm White
  • LUMENS425
  • MANUFACTURERS PART NUMBER426155
  • SHAPEPAR20
  • TYPELED Bulbs
  • VOLTAGE120
  • WATTAGE8
  • COLOR TEMPERATURE2700K
  • BEAM ANGLE36
  • DESCRIPTIONAirflux Technology LED Bulb
  • DIMMABLE COMPATABILITYDimmable
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.