Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Osram Sylvania, 78653, LED Light Bulb, PAR20, Dimmable, Warm White, 8 Watt

Rollover image to zoom in

Click image to enlarge

Osram Sylvania, 78653, LED Light Bulb, PAR20, Dimmable, Warm White, 8 Watt

Item #: WBM1138638

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.73
$8.70 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Osram Sylvania, 78653, LED Light Bulb, PAR20, Dimmable, Warm White, 8 Watt

Features:
  • Average Life Hours: 50000
  • Dimmable
  • Base: E26 Medium Screw
  • Shape: PAR20
  • Light Color: Warm White
  • Lumen Output: 320
  • Beam Angle: 25°
  • 8 Watt

Product Specifications

    • LENGTH INCHES3.4
    • AVG. LIFE HOURS50,000
    • BASEE26 Medium Screw
    • BRANDOsram Sylvania
    • LIGHT COLORWarm White
    • LUMENS320
    • MANUFACTURERS PART NUMBER78653
    • SHAPEPAR20
    • TYPELED Bulbs
    • WATTAGE8
    • DIMMABLE COMPATABILITYDimmable
    • BEAM ANGLE25
    • DESCRIPTIONLED Light Bulb
    • DIAMETER INCHES2.5

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.