Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American DJ, 64514-LL, Halogen Light Bulb, 300 Watt, 120 Volts

Rollover image to zoom in

Click image to enlarge

American DJ, 64514-LL, Halogen Light Bulb, 300 Watt, 120 Volts

Item #: WBM1139445

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.99
$8.03 Shipping

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
American DJ, 64514-LL, Halogen Light Bulb, 300 Watt, 120 Volts

Features:
  • GX6.35 2-Pin
  • Halogen Light Bulb
  • 300 Watt
  • 120 Volts
  • 75 Average Life Hours

Product Specifications

    • LENGTH INCHES2.09
    • AVG. LIFE HOURS75
    • BASEGX6.35 2-PIN
    • BRANDAmerican DJ
    • MANUFACTURERS PART NUMBER64514-LL
    • STYLEClear
    • TYPEHalogen Bulbs
    • VOLTAGE120
    • WATTAGE300
    • DESCRIPTIONHalogen Light Bulb
    • LAMP CODE64514
    • DIAMETER INCHES0.72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:66