Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco, S8996, LED Light Bulb, B10, Dimmable, 3000K, 3.5 Watt, 120 Volts

Rollover image to zoom in

Click image to enlarge

Satco, S8996, LED Light Bulb, B10, Dimmable, 3000K, 3.5 Watt, 120 Volts

Item #: WBM1140422

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.95
$9.45 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Satco, S8996, LED Light Bulb, B10, Dimmable, 3000K, 3.5 Watt, 120 Volts

  • Average Life Hours: 25000
  • Color Temperature: 3000K
  • Dimmable
  • Base: E12 Candelabra Screw
  • Shape: B10
  • Lumen Output: 180
  • Beam Angle: 240°
  • 3.5 Watt
  • 120 Volts

Product Specifications

    • AVG. LIFE HOURS25,000
    • BASEE12 Candelabra Screw
    • BRANDSatco
    • LUMENS180
    • SHAPEB10
    • TYPELED Bulbs
    • VOLTAGE120
    • WATTAGE3.5
    • BEAM ANGLE240

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.