Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE, 73717, LED Light Bulb, PAR20, Black, 7 Watt, 120 Volts

Rollover image to zoom in

Click image to enlarge

GE, 73717, LED Light Bulb, PAR20, Black, 7 Watt, 120 Volts

Item #: WBM1140517

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.99
$8.70 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
GE, 73717, LED Light Bulb, PAR20, Black, 7 Watt, 120 Volts

Features:
  • Average Life Hours: 30000
  • Base: E26 Medium Screw
  • Shape: PAR20
  • Lumen Output: 200
  • Beam Angle: 10°
  • 7 Watt
  • 120 Volts

Product Specifications

    • LENGTH INCHES3.93
    • AVG. LIFE HOURS30000
    • BASEMed (E26)
    • BRANDGE
    • LUMENS200
    • MANUFACTURERS PART NUMBER73717
    • SHAPEPAR20
    • STYLEBlack
    • TYPELED Bulbs
    • VOLTAGE120
    • WATTAGE7
    • BEAM ANGLE10
    • DESCRIPTIONLED Light Bulb
    • DIAMETER INCHES2.5

Be the First to Ask a Question!