Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE, 66150-GE, LED Lamp, R20, Dimmable, Warm White, Silver, 9 Watt

Rollover image to zoom in

Click image to enlarge

GE, 66150-GE, LED Lamp, R20, Dimmable, Warm White, Silver, 9 Watt

Item #: WBM1140652

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $35.06
$8.76 Shipping

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
GE, 66150-GE, LED Lamp, R20, Dimmable, Warm White, Silver, 9 Watt

Features:
  • Average Life Hours: 25000
  • Dimmable
  • Base: E26 Medium Screw
  • Shape: R20
  • Light Color: Warm White
  • Lumen Output: 360
  • 9 Watt

Product Specifications

    • LENGTH INCHES3.5
    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDGE
    • LIGHT COLORWarm White
    • LUMENS360
    • MANUFACTURERS PART NUMBER66150-GE
    • SHAPER20
    • STYLESilver
    • TYPELED Bulbs
    • WATTAGE9
    • DIAMETER INCHES2.5
    • DIMMABLEYes
    • DESCRIPTIONLED Lamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:68