Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Polyethlyene Manual 3/4" Drum Faucet VDFT - Non-Adjustable Nozzle
See all 24 items in product family

Vestil Polyethlyene Manual 3/4" Drum Faucet VDFT - Non-Adjustable Nozzle

Item #: WB240107

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2.80
Product Information
Customer Review
Product Q&A
Accessories
Vestil Polyethylene Manual 3/4" Drum Faucet - Non-Adjustable Nozzle

Constructed of corrosion-resistant polyethylene. Quickly & easily dispense viscous materials. Integral hook allows user to hang pail on faucet.

Product Specifications

    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONManual Drum Faucet with Non-Adjustable Nozzle
    • MANUFACTURERS PART NUMBERVDFT
    • THREAD INCHES3/4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Quality product

Your review: Works like you think it would.

Pros: Has a loop that can be locked closed. Brilliant.

Cons: n/a

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Are these nozzles food grade?

Question Asked By: James , January 23, 2018

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed