Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Sensor Lighted Vanity Mirror BT1080

Rollover image to zoom in

Click image to enlarge

See all 328 items in product family

simplehuman® Sensor Lighted Vanity Mirror BT1080

Item #: WB640714

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $205.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
simplehuman® Sensor Lighted Vanity Mirror BT1080

The sensor mirror lights up automatically as your face approaches. Its tru-lux light system simulates natural sunlight, allowing you to see full color variation, so you'll know when your makeup is color-correct and flawless. And unlike traditional bulbs or fluorescent lighting, our long-lasting LEDs won't burn out or diminish even after many years of regular use. Cordless design so there are no messy cords cluttering up your counterspace. It easily recharges with the included USB cord and adapter. The distortion-free mirror is 5x magnification, ideal for providing exceptional detail while still allowing you to see your entire face at once.

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES15
    • COLOR FINISHBrushed Stainless
    • BRANDsimplehuman
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSensor Vanity Mirror
    • MANUFACTURERS PART NUMBERBT1080
    • STYLEWithout Shelf
    • WEIGHT LBS4.4
    • GLASS TYPE--
    • FRAME TYPEStainless Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.