Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rumber 4121-8-HD Lifetime Recycled Rubber Wheel Chock with Handle

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rumber 4121-8-HD Lifetime Recycled Rubber Wheel Chock with Handle

Item #: WB987965

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $44.95
Product Information
Product Q&A
Accessories
Rumber® LIFETIME RECYCLED RUBBER WHEEL CHOCK

Highly Durable & Environmentally Friendly Material!

By blending recycled tires and plastics in an exclusive patented process, these solid rubber wheel chocks are a strong and cost-effective solution for chocking trucks, trailers and other equipment. Chock is constructed of 100% recycled material that is impervious to fluids, mud, oil and ultraviolet rays. Built-in traction grips offer maximum friction. Meets OSHA Requirement 1910.178(k)(1) to prevent movement of trucks or trailers while loading or unloading. Recommended to be used in pairs. Lifetime Limited Warranty.

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES7
    • HEIGHT INCHES5
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDRumber®
    • CONSTRUCTION100% Recycled Rubber & Plastic
    • MANUFACTURERS PART NUMBER4121-8-HD
    • TYPEChock with Handle
    • WEIGHT LBS.7
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.