Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Spartan Jr. Aluminum 2-in-1 Hand Truck 220145 No-Flat Wheels

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Wesco® Spartan Jr. Aluminum 2-in-1 Hand Truck 220145 No-Flat Wheels

Item #: WB987968

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 288.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® Spartan Jr. 2-in-1 CONVERTIBLE HAND TRUCK

This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" carefree, no-flat wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped ready to assemble.

Product Specifications

    • WIDTH INCHES22
    • ASSEMBLYUnassembled
    • BRANDWesco®
    • CONSTRUCTIONAluminum
    • FRONT CASTER5" x 1-1/4" Polyurethane
    • HAND TRUCK CAPACITY LBS.500
    • HAND TRUCK HEIGHT INCHES52
    • MANUFACTURERS PART NUMBERSPTN-JR-T18-SR-A
    • PLATFORM TRUCK BED LENGTH INCHES38
    • PLATFORM TRUCK BED WIDTH INCHES12
    • PLATFORM TRUCK CAPACITY LBS.1000
    • PLATFORM TRUCK HEIGHT INCHES40
    • STYLESpartan
    • TYPEJunior
    • WEIGHT LBS58
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPENo Flat

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need a parts break down for the following items 741664 741666

Question Asked By: Chad Guillaumin , 640 , May 22, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $109.00 with this comparable product +
Item #: WB241664
globalindustrial.com
Ships same day.
$179.95