Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Spartan Sr. Aluminum 2-in-1 Hand Truck 220144 No-Flat Wheels

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Wesco® Spartan Sr. Aluminum 2-in-1 Hand Truck 220144 No-Flat Wheels

Item #: WB987969

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $280.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
WESCO® SPARTAN 2-IN-1 CONVERTIBLE HAND TRUCK

This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" carefree, no-flat wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped assembled.

Product Specifications

    • WIDTH INCHES22
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONAluminum
    • FRONT CASTER5" x 1-1/4" Polyurethane
    • HAND TRUCK CAPACITY LBS.500
    • HAND TRUCK HEIGHT INCHES61-1/2
    • MANUFACTURERS PART NUMBERSPTN-SR-T18-SR-A
    • PLATFORM TRUCK BED LENGTH INCHES51
    • PLATFORM TRUCK BED WIDTH INCHES12
    • PLATFORM TRUCK CAPACITY LBS.1000
    • PLATFORM TRUCK HEIGHT INCHES45
    • STYLESpartan
    • TYPESenior
    • WEIGHT LBS58
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPENo Flat
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.