Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek, 20311-025,  25-Ft 30-Amp Generator Power/Extension Cord with NEMA L5-30P to 5-15R*3

Rollover image to zoom in

Click image to enlarge

Conntek, 20311-025, 25-Ft 30-Amp Generator Power/Extension Cord with NEMA L5-30P to 5-15R*3

Item #: WBM1169598

Sold By: Conntek Integrated Solutions, Inc

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $52.79
$17.84 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Conntek, 20311-025, Generator Power/Extension Cord, 25 Ft. Cord, YellowFeatures:
  • NEMA L5-30P To (3)NEMA 5-15R.
  • Convert one 30A outlet into three household receptacles.
  • Great for powering small household devices far away.
  • Works with most 30A generators.
  • Limited one year warranty.
  • "

    Product Specifications

      • AMPS15/30
      • BRANDConntek Integrated Solutions, Inc.
      • WEIGHT LBS6.5
      • REGULATORY APPROVALSUL, C-UL
      • NEMA CONFIGURATIONNEMA L5-30P To (3)NEMA 5-15R
      • VOLTAGE RATING125
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.