Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Steel Locker End Base EB-12 02 - For 12"D Locker With 6"H Legs Medium Gray
See all 152 items in product family

Tennsco Steel Locker End Base EB-12 02 - For 12"D Locker With 6"H Legs Medium Gray

Item #: WB270293G

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Steel Locker End Base For 12"D Locker With 6" Legs Medium Gray

Handy base covers prevent dirt and debris from getting under the locker. Constructed of heavy-duty steel for long-lasting usage.

Product Specifications

    • DEPTH INCHES12
    • HEIGHT INCHES6
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREB-12 02

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!