Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Beeswax Yellow Honeywax Pearls

Item #: WBM1170442

Sold By: Candlewic

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.99

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Beeswax is secreted by worker bees and is found on all continents of the globe. Our material is filtered and in pastille form. Beeswax is great for many different applications including candle making, batiking and other crafts. This product is commercial grade and not approved for cosmetic applications.

Product Specifications

  • MANUFACTURERS PART NUMBERW6036
  • PACKAGE QUANTITY1
  • WEIGHT1 lb
  • BRANDBeeswax
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.