Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Science, EDU-M, Mobile Ductless Fume Hood, Classroom Demonstations, 39.5"W x 77.5"H x 28.5"D

Rollover image to zoom in

Click image to enlarge

Air Science, EDU-M, Mobile Ductless Fume Hood, Classroom Demonstations, 39.5"W x 77.5"H x 28.5"D

Item #: WBM1170710

Sold By: Air Science USA, LLC

Ships in 15 - 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,486.00
$389.00 Shipping

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Air Science, EDU-M, Mobile Ductless Fume Hood, Classroom Demonstrations, 39.5W x 77.5"H x 28.5"D

The EDU™ Series Ductless Demonstration Fume Hoods are designed for individual and group applications where clear front, side and rear walls permit 360° visibility. The high efficiency Carbon filtration and air management fume hood system protects both the user and the classroom environment from hazardous vapors generated on and above the work surface. The EDU™ Series fume hood units are mounted on heavy duty transfer carts and are sized to fit through standard doorways for easy transportation from lab to lab. Unit includes a EDU™ Carbon fume hood filter designed to handle chemicals normally used in a university level chemistry curriculum.

Product Specifications

    • DEPTH INCHES28.5
    • CONSTRUCTIONPowder Coated Mild Steel W/Acrylic Panels.
    • WIDTH INCHES39.5
    • MANUFACTURER PART NUMBEREDU-M
    • DESCRIPTIONFume Hood
    • BRANDAir Science USA LLC
    • HEIGHT INCHES77.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.