Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fume Hood, Air Science Ductless Fume Hood, P5-48, 48" Wide

Rollover image to zoom in

Click image to enlarge

Fume Hood, Air Science Ductless Fume Hood, P5-48, 48" Wide

Item #: WBM1170712

Sold By: Air Science USA, LLC

Ships in 15 - 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,499.00
$524.79 Shipping
See more buying options

2 sellers from $2,499.00

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Air Science, P5-48, Ductless Fume Hood, 48 WidePurair® Basic offers features that are very important in terms of safety that are not found with any other competitive products. Self securing hinges on door panels to prevent accidental closing. The Purair® Basic Series ductless fume hoods are a series of high efficiency products designed to protect the user and the environment from hazardous vapors generated on the work surface. At the heart of the Purair fume hood product line is the innovative Air Science Multiplex™ WARNING: At least one filter must be ordered separately and is a required accessory! For Solvent, organic, alcohol, hydrocarbon vapors and odors please order part number ASTS-001 / WBM1170706 General Purpose Carbon filter. For Acid vapors please order part number ASTS-015 / WBM1170708 ACI Carbon Filter. For Formaldehyde vapors please order part number ASTS-013 / WBM110709 FOR Car bon Filter.For POWDER application please order HEPA filter ASTS-030 / WBM1170707. NOTE: up to two filters can be stacked in this fume hood for multiple applications.

Product Specifications

    • MANUFACTURER PART NUMBERP5-48
    • WIDTH INCHES48
    • BRANDAir Science USA LLC
    • DESCRIPTIONFume Hood
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.