Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Science, FLOW-24, Vertical Laminar Flow Cabinet Bench, 24"H x 35"H x 24"D

Rollover image to zoom in

Click image to enlarge

Air Science, FLOW-24, Vertical Laminar Flow Cabinet Bench, 24"H x 35"H x 24"D

Item #: WBM1170718

Sold By: Air Science USA, LLC

Ships in 15 - 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,699.00
$356.79 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Air Science, FLOW-24, Vertical Laminar Flow Cabinet Bench, 24H x 35"H x 24"DPurair® FLOW™ series laminar flow cabinets are designed to protect the work surface, products and materials from Particulate contamination. Room air passes through a HEPA filter then uniformly by laminar flow through the cabinet interior to protect the work from unfiltered air. The airflow is oriented to exhaust airborne Particulate introduced by the user. The Purair® FLOW™ series product line employs the Air Science® exclusive Multiplex™ HEPA filtration technology to sustain the contamination-free environment. Unit includes the prefilter and all required HEPA filters. Optional Heavy Duty Base Stand also available (Part Number CARTP524)."

Product Specifications

    • DEPTH INCHES24
    • CONSTRUCTIONPowder Coated Mild Steel W/Acr
    • MANUFACTURER PART NUMBERFLOW-24
    • WIDTH INCHES24
    • DESCRIPTIONCabinet Bench
    • BRANDAir Science USA LLC
    • HEIGHT INCHES35

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.