Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Science, UVB-15, UV Box, 15.25"W x 19"H x 20.5"D

Air Science, UVB-15, UV Box, 15.25"W x 19"H x 20.5"D

Item #: WBM1170723

Sold By: Air Science USA, LLC

Ships in 15 - 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,499.00
$314.79 Shipping
Product Information
Product Q&A
Air Science, UVB-15, UV Box, 15.25W x 19"H x 20.5"D

The Air Science® range of UV-Boxes is a series of high-efficiency chambers designed to safely decontaminate contents while providing for a safe work environment for the operator. High intensity UV lamps are positioned within the cabinet producing short wave ultraviolet light at 254nm to destroy exposed surface DNA and bacteria, leaving evidence free of contamination prior to other forensic tests, analysis or procedures.

Product Specifications

    • BRANDAir Science USA LLC
    • WIDTH INCHES15.25
    • DEPTH INCHES20.5
    • CONSTRUCTIONStainless Steel.
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.