Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell® LTX 1200 mL Dispenser Starter Kit with Refills

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Purell® LTX 1200 mL Dispenser Starter Kit with Refills

Item #: WB640730

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $40.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Purell LTX Dispenser Starter Kit W/ Refills

Purell LTX Dispenser Starter Kit is ideal for high traffic areas in offices, restrooms, hospitals, schools, food service and more. Automatic activation. High capacity 1200mL dispenser features smart electronics technology to minimize energy use per actuation, eliminating the need to change batteries over the life of the system in most installations. Large sight window, skylight and clear refill bottles make it easy to maintain. Reliable touch-free dispensing. Fully ADA compliant. Constructed of durable plastic with white color finish.

Hand sanitizer gel contains ingredients made from natural renewable resources, and kills more than 99.99% of most common germs. Sanitary sealed refills help lock out germs. Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE. Dispenses 1.1mL of sanitizer per actuation; 1,091 actuations per refill. Controlled collapse technology keeps bottle shape longer while emptying.

Starter Kit Includes:
1 Purell LTX 1200mL Dispenser
2 Purell LTX Advanced Green Certified Hand Sanitizer Gel 1200mL Refills

Product Specifications

    • WIDTH INCHES5-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES10-1/2
    • CAPACITY1200 ml
    • COLOR FINISHWhite
    • BRANDPurell
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLTX Dispenser Starter Kit
    • INCLUDES1 Dispenser/2 Refills
    • PACKAGE QUANTITY1
    • STYLEAutomatic
    • TYPEPurell Hand Sanitizer - Touch Free Dispenser
Have A Question About This Product?
2 Question | 2 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.