Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concept 915  Winter Ice Melt Stain Remover, 36 - 5 oz packs

Concept 915 Winter Ice Melt Stain Remover, 36 - 5 oz packs

Item #: WBM1174949

Sold By: Power Concentrates

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.32
$11.50 Shipping
Product Information
Product Q&A
Concept 915" removes winter ice melt residue from carpets and floors. Use one packet per 5 gallons. Strong chelating agents chemically suspend the salt and chloride residues in the mop solution or carpet extractor, preventing them from redepositing in an ugly white crust or film. Concept "915" is neutral "ph", and protects the gloss of fine floor finishes. Requires no excessive floor rinsing.

Product Specifications

  • BRANDConcept 915
  • HEIGHT INCHES5
  • LENGTH INCHES14
  • MANUFACTURERS PART NUMBERST-717
  • PACKAGE QUANTITY36 - 5 oz packets
  • WEIGHT LBS15
  • WIDTH INCHES11
  • DESCRIPTIONWinter Ice Melt Stain Remover
  • SIZECase
  • PACKAGE QTY.36 - 5 oz packets

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.