Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel 9" Jumbo Tissue Dispenser

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Stainless Steel 9" Jumbo Tissue Dispenser

Item #: WB640746

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $30.95 ea.
4+ $28.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stainless Steel 9" Jumbo Tissue Dispenser

Jumbo Tissue Dispenser is ideal for high traffic restrooms in offices, schools, hospitals, and more. Dispenser is constructed of 20 gauge 304 stainless steel with a brushed finish. Front cover features keyed lock to prevent tampering and vandalism, and swings down for easy refilling. Features sight window for reduced maintenance. Includes wall mounting kit. Holds one 9" jumbo tissue roll.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES--
    • HEIGHT INCHES12
    • CAPACITYOne 9" Roll
    • COLOR FINISHStainless
    • BRANDBest Value
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONJumbo Tissue Dispenser
    • MOUNT TYPESurface
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.