Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080

Item #: WB640733

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,300.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080

The strong yet simple design of the Snow Bear plow allows you to remove snow from the warmth and comfort of your vehicle. SnowBear® snow plows remove snow 50 times faster than snow blowers. Ideal for large laneways and small business parking lots. Constructed of durable steel with a black powder coat finish. Plows fit most trucks and full size SUVs, and feature easy attachment and removal. Snow deflector reduces spray and increases visibility. Plows come equipped with skid shoes enhancing your plows performance over gravel, soft surfaces and uneven terrain. Features wireless control system for ease of use, and custom geared 3,000 lbs. winch. Assembly required. Includes deflectors, skid shoes, plow marker kit and assembly hardware. To be used with a class 3 - 2" front receiver (sold separately). Measures 82"W x 19"H.

Product Specifications

    • WIDTH INCHES82
    • DEPTH INCHES4
    • HEIGHT INCHES19
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSnowBear
    • CONSTRUCTIONSteel
    • DESCRIPTION82" x 19" Truck/SUV Snowplow
    • MANUFACTURER'S PART NUMBER324-080
    • TYPEWireless Remote
    • WEIGHT LBS314

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!